Ochelari de protecție 3M 2720


3M™ Safety Glasses 2700 Series

Referințe
3m:2720
rubix:305843
producator:7000032450
ean:4046719295715
rezumat tehnic
Acoperirea ochelarilorAntizgârieturi și anticeață
Umbra ocularuluiIncolor
Material ocularPolicarbonat
Vezi toate Caracteristice

Detalii produs : 2720; 3M; Spectacles


For lightweight and comfortable safety glasses with a modern rimless design, use 3M™ Safety Glasses, 2720. Our wraparound safety glasses offer full coverage and an unobstructed field of view. They feature fixed-length temple arms for comfort and integrated side-shields for added protection. The clear, strong polycarbonate lens provides reliable protection from flying objects and ultraviolet (UV) radiation. An anti-scratch and anti-fog coating provides increased durability and improved vision.
3M™ Safety Glasses, 2720 are our extremely lightweight safety glasses with a sporty blue rimless frame, fixed-length temple arms and integrated side-shields. The clear, strong polycarbonate lens features an anti-scratch and anti-fog coating.

Puncte forte

Extremely light and comfortable safety glasses with a wraparound design;Anti-scratch and anti-fog coating for increased durability and improved vision;Strong polycarbonate lens provides reliable protection from flying objects;Integrated side-shield provides full coverage and an unobstructed view;Excellent protection against Ultraviolet (UV) radiation;Lens marking: 2C-1.2 3M 1 FT;Frame marking: 3M Light Vision EN166 FT CE

Aplicații

Abattoir, agriculture, assembly, automotive, aviation, cleaning, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pharmaceuticals, pouring/casting, primary metals, quality inspection, remediation, road construction, sawing, transportation, UV protection, warehouse operations

Informații tehnice


atribute
greutate ambalate86,35 g
Acoperirea ochelarilorAntizgârieturi și anticeață
Umbra ocularuluiIncolor
Material ocularPolicarbonat
Piese laterale reglabileNu
A arăta UNSPSC / ECL@SS
  • Disponibil(e)
    Data livrării la cerere