Ochelari de utilizat peste ochelari de vedere 3M 71448-00001M


3M™ Visitor Safety Overspectacles

Referințe
3m:71448-00001M
rubix:89716
producator:7000062913
ean:04046719783069
rezumat tehnic
Umbra ocularuluiIncolor
Acoperirea ochelarilorFără
Piese laterale reglabileNu
Vezi toate Caracteristice

Detalii produs : 71448-00001M; 3M; Spectacles


Protect visitors with safety glasses that can be worn on their own or over prescription glasses with 3M™ Visitor Overspectacles. Our safety spectacles offer you a flexible solution to protecting guests to your site, whether they wear glasses or not. They feature clear, lightweight polycarbonate lenses with moulded, integrated side shields and brow guards for extra protection. The optical class 1 lenses ensure minimal visual interference while protecting your visitors in varied environments.
3M™ Visitor Overspectacles are our safety spectacles that fit comfortably over prescription glasses or can be worn on their own. They feature clear, lightweight polycarbonate lenses, moulded side shields, and brow guards.

Puncte forte

Economical basic Over The Glass (OTG) range;Fits over some small prescription glasses;Popular to use as a visitor spectacle for short use;Not coated

Aplicații

3M™ Visitor Overspectacles with lightweight polycarbonate lenses and moulded sideshields and browguards, they can be worn on their own or over prescription spectacles.

Informații tehnice


atribute
greutate ambalate87,85 g
Umbra ocularuluiIncolor
Acoperirea ochelarilorFără
Piese laterale reglabileNu
Greutate39 g
A arăta UNSPSC / ECL@SS
  • Disponibil(e)
    Data livrării la cerere