Cilindru hidraulic, reglabil ACE MVC900EUM


ACE feeder controls precision adjustable

Referințe
ace:MVC900EUM
rubix:478095
rezumat tehnic
Diametrul cilindrului900 mm
Cursa cilindrului40 mm
Vezi toate Caracteristice

Detalii produs : MVC900EUM; ACE


Hydraulic feed controls are self-contained hydraulic elements with an exact adjustment segment. When the piston is pressurized, the hydraulic oil is displaced via the adjustable throttle opening. This results in a constant feed rate across the hub. The feed speed is very variable adjusted from the outside by twisting the adjustment segment at the lower end of the hydraulic control. The thread of the outer body allows easy assembly and limitation of the feed path. FA, MA and MVC are similar hydraulic feed controls, designed for applications that require less precision. Hydraulic feed controls are ready-to-install, maintenance-free, stable in temperature and stick-slip effect-free. The tried-and-tested rolling diaphragm up to 55 mm stroke serves as a dynamic sealing element for hermetic sealing as well as volume compensation of the piston rod and reset element. Due to the precise adjustment segment, speeds of 12 mm/min can be used, with low feed force. They can be used in sawing, cutting, grinding, drilling, etc., in the processing of plastic, wood, metal and glass. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.

Informații tehnice


atribute
Logistic Greutate400 g
Diametrul cilindrului900 mm
Cursa cilindrului40 mm
A arăta UNSPSC / ECL@SS
  • Disponibil(e)
    Data livrării la cerere