Cilindru hidraulic, reglabil ACE VC2555EUFT


ACE feeder controls precision adjustable

Referințe
ace:VC2555EUFT
rubix:605544
ean:4049012005111
rezumat tehnic
Diametrul cilindrului2555 mm
Cursa cilindrului55 mm
Vezi toate Caracteristice

Detalii produs : VC2555EUFT; ACE


Feeder controls are self-contained maintenance-free hydraulic elements. When the piston is pressurized, the hydraulic oil is displaced via the adjustable throttle opening. This results in a constant feed speed via the stroke, that prevents e. g. stick-slip effects at pneumatic cylinders. The feed rate is adjusted from the outside by twisting the adjustment segment. FA, MA and MVC are also hydraulic dampers without free travel for regulating feed speeds, similar to the VC series. Feed oil brakes are ready-to-install, leak and temperature stable. The tried-and-tested rolling diaphragm up to 55 mm stroke serves as a dynamic sealing element for hermetic sealing as well as volume compensation of the piston rod and reset element. Due to the precise adjustment segment, speeds of 12 mm/min can be used, with low feed force. They can be used in sawing, cutting, grinding, drilling, etc. in the processing of plastic, wood, metal and glass. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.

Informații tehnice


atribute
Logistic Greutate600 g
Diametrul cilindrului2555 mm
Cursa cilindrului55 mm
A arăta UNSPSC / ECL@SS
  • Disponibil(e)
    Data livrării la cerere