Amortizor ACE SC75EUM-7


ACE miniature shock absorber, self-compensating

Referințe
ace:SC75EUM-7
rubix:443570
ean:4049012003575

Detalii produs : SC75EUM-7; ACE


ACE miniature shock absorbers are maintenance-free, ready-to-install hydraulic machine elements. The SC2 series has an up to three times higher energy absorption than the standard SC series with a similar size. They have an integrated positive stop and are especially suitable for handling devices, linear cylinders, piston rod-free cylinders, pneumatically driven sledges etc. Due to a dynamic diaphragm seal, the direct installation as end-of-travel damping in the pneumatic cylinders (max. 7 bar) is possible up to the SC2190 type. Cross-graduated hardness ranges ensure a complete application at 1 kg to 6350 kg of effective mass. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.

Informații tehnice


atribute
Logistic Greutate45 g
Cursa cilindrului10 mm
Lungime92 mm
Zona de temperatură0/66 °C
A arăta UNSPSC / ECL@SS
  • Disponibil(e)
    Data livrării la cerere