Mănușă protecție la tăiere Ansell 70-766-09


ActivArmr 70766

Referințe
ansell:70-766-09
rubix:293692
producator:70766090
ean:10076490440296
ANSELL Gloves VANTAGE 70-766 MT 9
rezumat tehnic
Mărime9
ÎnvelișPiele
Nivelul de rezistență la tăiere4
Vezi toate Caracteristice

Detalii produs : 70-766-9; ANSELL; Vantage


  • With reinforced thumb and seams relocated to the backs of the fingers, reducing exposure to cuts and offering greater protection and longer life
  • Protection against punctures and superior grip even in oily environments thanks to use of premium leather in the palm
  • The ActivArmr® 70-766 version has a longer cuff for additional protection
  • Plaited inside for comfort with coloured polyester/cotton
Advanced cut protection combined with premium leather for superior grip.

Puncte forte

  • Durable leather pad double-stitched with DuPont™ Kevlar® fiber to ensure superior grip and protection against sharp snags and punctures
  • Engineered yarns provide high cut protection-to-weight ratio
  • 10-gauge, mediumweight cut resistant yarn and reinforced thumb crotch
  • Protection all the way to the fingertips
  • Protects hands from intermittent heat contact up to 93ºC

Aplicații

Handling sharp or irregular metal pieces|Press shop operations

Informații tehnice


atribute
Logistic Greutate186 g
Mărime9
ÎnvelișPiele
Nivelul de rezistență la tăiere4
Material de bazăAcrylic
Nivelul de rezistență la abraziune4
A arăta UNSPSC / ECL@SS
  • Disponibil(e)
    Data livrării la cerere