Mănușă protecție la tăiere Ansell 11-501-06


HyFlex 11501

Referințe
ansell:11-501-06
rubix:81925
producator:11501060
ean:0076490479831
ANSELL Gloves HYFLEX 11-501 MT 6
rezumat tehnic
Mărime6
ÎnvelișNitril
Nivelul de rezistență la tăiereD
Vezi toate Caracteristice

Detalii produs : 11-501-6; ANSELL; HyFlex


  • Ansell’s HyFlex® 11-501 glove is designed to significantly raise the standards of protection and dexterity for cut-resistant gloves. This achievement has been made, thanks to Ansell’s INTERCEPT TECHNOLOGY®
  • The HyFlex® 11-501 glove is also resistant to heat, allowing versatile use
  • When workers need high levels of protection with optimal productivity, the HyFlex® 11-501 glove is the answer
Superior cut protection and dexterity when workers need high levels of protection.

Puncte forte

  • Features INTERCEPT TECHNOLOGY® with DuPont™ Kevlar® Stretch Armor exclusively from Ansell
  • Product provides: ANSI Level 5, ISO Level D
  • Ergonomic design provides bare-hand closeness and reduces hand fatigue
  • Nitrile foam coating enhances light oil grip, solid dry grip and tactile sensitivity
  • Available in a wide range of sizes to protect more workers

Aplicații

Press injection molding|Chassis assembly, body trimming|Seizing and finishing structural parts|Adjusting systems and screwing|Applying finish to materials, products |Loading and unloading trucks and vehicles|Handling incoming goods|Handling outgoing goods: cans, vessels, bulkpack and cartons|Opening furnaces draining pumps valves or lines and crackers BTX process

Informații tehnice


atribute
Logistic Greutate43 g
Mărime6
ÎnvelișNitril
Nivelul de rezistență la tăiereD
Material de bazăPara-Aramid
Contactul cu alimenteleNu
Mediu de utilizareUscat
Nivelul de rezistență la abraziune3
ESDNu
A arăta UNSPSC / ECL@SS
  • Disponibil(e)
    Data livrării la cerere