Mănușă protecție la tăiere Ansell 11-927-11


HyFlex 11927

Referințe
ansell:11-927-11
rubix:421870
producator:11927110
ean:0076490478223
ANSELL Gloves HYFLEX 11-927 MT 11 - 215-242 MM
rezumat tehnic
Mărime11
ÎnvelișNitril
Nivelul de rezistență la tăiereB
Vezi toate Caracteristice

Detalii produs : 11-927-11; ANSELL; HyFlex


  • HyFlex 11-927 is the first HyFlex style to combine advanced cut resistance, oil-repellence and oil grip in a single glove
  • The 11-927 features a durable double coating with industry leading and patented ANSELL GRIP™ Technology on the palm, for a secure grip in oily environments
  • The liner is made of a light, strong High Performance Polyethylene (HPPE) fiber that provides ANSI Level 2 (EN 3) cut performance, with a 3/4 dip primary coating
  • This unique blend of protection and performance makes the 11-927 a versatile choice for any application where workers are handling sharp metal components coated in oil or other lubricants.
Medium duty oil-repellent, oil grip, cut resistant glove.

Puncte forte

  • Patented ANSELL GRIP Technology. Industry leading wet and oil grip for added safety and efficiency
  • New Former Design. New former shape provides superior fit for more agility and dexterity in medium duty applications
  • 3/4 Dip Geometry Coating. Coating provides added protection against oil exposure and knuckle abrasion
  • Robust Mechanical Protection. High ANSI Level 4 (EN 4) abrasion resistance and ANSI Level 2 (EN 3) cut resistance
  • Dirt Masking Colors. Dark color hides dirt in oily, grimy and gritty environments
  • Comprehensive Sizing. Sizes 6–11 ensure optimal dexterity and comfort for each worker
  • HPPE Based Liner. High mechanical performance: abrasion, cut and tear resistance combined with a combined with a cool feeling on the hand
  • Also available in vend pack

Aplicații

Press shop operations|Handling parts with sharp, rough edges|Handling structural and body components|Chassis assembly, body trimming|Production line support & maintenance|Inspection (picking, checking and marking)|Adjusting systems and screwing|Mounting and dismantling|Handling materials with sharp or rough edges|Assembly & inspection of components|Equipment repair & maintenance

Informații tehnice


atribute
Logistic Greutate123 g
Mărime11
ÎnvelișNitril
Nivelul de rezistență la tăiereB
Material de bazăHPPE
Contactul cu alimenteleNu
Nivelul de rezistență la abraziune4
A arăta UNSPSC / ECL@SS
  • Disponibil(e)
    Data livrării la cerere