Racorduri olandeze Parker GAI28L1NPTCF
Parker Hannifin Female Connector
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:GAI28L1NPTCF
Rubix:d1160511
Producator:GAI28L1NPTCF
Documente
Detalii produs : PARKER GAI28L1NPTCF - FEMALE STUD COUPLING PARKER GAI28L1NPTCF
EO-PSR fittings produce high pressure, leak free connection of tubes and components in hydraulic systems. The basic function of EO-PSR is the controlled progressive bite of the EO-PSR into the tube due to a unique internal geometry. Assembly process is according to the EO-Progressiv ring instruction. The design allows a 100 %-preassembly for an easier final assembly.
Puncte forte
•High pressure: EO-2 can be used in applications of up to 800 bar (S series) and 500 bar (L series). EO-2 exceeds the DIN/ISO requirements and guarantees a 4-fold design factor
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-2 fittings have been reduced by 25 %. This makes assembly easier and prevents underassembly
Sealing capability: An elastomeric seal forms the primary sealing element, thus assuring leakfree sealing. Even low-viscosity media such as water or gas are hermetically sealed. Hydraulic systems therefore do not "sweat" at fittings
Functional nut: Individual components (retaining ring, seal) cannot be lost, forgotten, confused or assembled in the wrong orientation. This saves assembly costs and avoids dangerous assembly errors. EO-2 functional nut can be used for the whole variety of the broad range of more than 50 configurations in some 25 sizes of standard EO LL, L and S series
Assembly costs: With less than 10 seconds cycle time on the EOMAT, the cost of presetting EO-2 is extremely low
Easy, visible inspection of assembly result
EO-2 fittings can be disassembled and reassembled many times
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-2 fittings have been reduced by 25 %. This makes assembly easier and prevents underassembly
Sealing capability: An elastomeric seal forms the primary sealing element, thus assuring leakfree sealing. Even low-viscosity media such as water or gas are hermetically sealed. Hydraulic systems therefore do not "sweat" at fittings
Functional nut: Individual components (retaining ring, seal) cannot be lost, forgotten, confused or assembled in the wrong orientation. This saves assembly costs and avoids dangerous assembly errors. EO-2 functional nut can be used for the whole variety of the broad range of more than 50 configurations in some 25 sizes of standard EO LL, L and S series
Assembly costs: With less than 10 seconds cycle time on the EOMAT, the cost of presetting EO-2 is extremely low
Easy, visible inspection of assembly result
EO-2 fittings can be disassembled and reassembled many times
Aplicații
Agriculture Equipment;Automotive Process;Chemical Transfer;Construction Equipment;Fuel Transfer;Hydraulic;Manufacturing Equipment;Marine;material Handling;Mobile Equipment;Oilfield;Packaging;Transportation;Machine Tools;Mobile Hydraulics;Shipbuilding/Offshore;Transportation
Informații tehnice
atribute
| Diametrul tubului exterior | 28 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

