Burghiu HSS elicoidal cu coadă cilindrică Ruko 228125


Twist Drill Bit

Referințe
ruko:228125
rubix:421096
producator:228125
ean:4007140323767
rezumat tehnic
Diametrul forajului12.5 mm
Lungime totală151 mm
Lungimea tăieturii101 mm
Vezi toate Caracteristice

Detalii produs : 228125; RUKO; DIN 338 type UNI


The 3-surface-shank provides an excellent fixing within the drill chuck with little effort. In addition, the shank ensures an ideal power transmission. No spinning of the drill! The 135º high performance cutting edge ensures a very high aligned preciseness, particularly when hand-operated with a cordless drilling machine. The edge prevents sliding off corrugated surfaces whilst spot-drilling. Increased wear resistance of the rechargeable battery due to reduction of cutting forces. The black bevel increases the wear resistance and prevents cold welding and build-up edges. The 40º helix angle enables a perfect and fast chip removal and provides a high cutting speed along with increased stability and accuracy.

Informații tehnice


atribute
Diametrul forajului12.5 mm
Lungime totală151 mm
Lungimea tăieturii101 mm
Unghiul helixului40 °
Materialul caroserieiHSS-E
A arăta UNSPSC / ECL@SS
  • Disponibil(e)
    Data livrării la cerere