Za dreapta pentru lanț Renold 08B1SSS26I
08B-1 single stainless steel connecting shackles - loose fit no. 26
Vedeți informațiile tehniceVezi documenteleReferințe
Renold:08B1SSS26I
Rubix:d460375
EAN:0673766038213



Documente
Detalii produs : 08B1SSS26I RENOLD - RENOLD 08B1SSS26I 08B-1RN SS CL 12 CHAIN LINK
Renold’s stainless steel chain is made of high-quality materials. The chains achieve in acidic or alkaline environments where direct contact with foods, where the chain is exposed to water and in premises with very high or very low temperatures ( -40°C to + 400°C), where Corrosion resistance is required, an extremely good performance.
Corrosion-protected chains: Stainless steel connecting shackles
Informații tehnice
atribute
| Logistic Greutate | 0,009 g |
|---|---|
| Lanț | bs |
| Pas de lanț | 12.7 mm |
| Profil | simplex (1) |
| Diametrul rolei | 8.51 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere