Cheie pentru țevi Gedore 100 1.1/2
100 Eck-Schwede-snap angled pipe wrench
Vedeți informațiile tehniceReferințe
Gedore:100 1.1/2
Rubix:110593
Producator:4500220
EAN:4017981100038

Detalii produs : 4500220 - 4500220 CHEIE TEVI ECK-SCHWEDE-SNAP 1.1/2 TIP 100 1.1/2 GEDORE
Pipe wrench ECK-SCHWEDE-snap 1.1/2" Acc. to DIN 5234, Form C Heavy-duty pipe wrench with three-point grip For working in confined spaces GEDORE special chrome-vanadium steel Drop forged Tempered, teeth additionally hardened Self-gripping by teeth offset against direction of rotation Roller secured against loss Stove enamelled blue, head ground
Informații tehnice
atribute
| Logistic Greutate | 1400 g |
|---|---|
| Deschidere | 60 mm |
| Lungime | 420 mm |
| Finisare | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere