Fișier Pferd Tools PF 1122 150 H2

150 mm H2 workshop files according to DIN PF 1122

Vedeți informațiile tehnice

Referințe

Pferd Tools:PF 1122 150 H2
Rubix:d703865
Producator:11216157
EAN:4007220669358
PFERD Machinist's file, DIN series PF 1122 150 mm H2

rezumat tehnic

Formăplat
Lungime150 mm
Mânercu
Vezi toate Caracteristice

Detalii produs : 11216157 PFERD - PF1122 150C2-PH FLAT FILE PFERD


Flat file, pointed, with tang and sharpened on four sides. Shape B according to DIN 7261. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.

Informații tehnice


atribute
Formăplat
Lungime150 mm
Mânercu
Secțiune16,0 x 4,0 mm
  • Disponibil – Data livrării la cerere