Fișier Pferd Tools PF 1162 250 H2
250 mm H2 workshop files according to DIN PF 1162
Vedeți informațiile tehniceReferințe
Pferd Tools:PF 1162 250 H2
Rubix:d817007
Producator:11214257
EAN:4007220542040



Detalii produs : PF1162250MMH2 PFERD - PF1162250MMH2 PFERD
Round file with tang and circular cut. Shape F according to DIN 7261. Exceptional filing performance thanks to the PFERD helical shape. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.
Informații tehnice
atribute
| Formă | rotund |
|---|---|
| Lungime | 250 mm |
| Mâner | cu |
| Secțiune | 0 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
