Fișier Pferd Tools PF 1152 SP 300 H2
300 mm H2 workshop files according to DIN PF 1152 SP
Vedeți informațiile tehniceReferințe
Pferd Tools:PF 1152 SP 300 H2
Rubix:d817005
Producator:11235307
EAN:4007220810019




Detalii produs : PF1152SP300MMH2 PFERD - PF1152SP300MMH2 PFERD
Pointed half-round file with tang and cut on two sides. Form E according to DIN 7261. Exceptional filing performance thanks to the PFERD helical shape. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.
Informații tehnice
atribute
| Formă | semirotund |
|---|---|
| Lungime | 300 mm |
| Mâner | cu |
| Secțiune | 30,0 x 8,5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere