Adeziva 3M 38950LB

3M™ Extra Heavy Duty Duct Tape 389

Vedeți informațiile tehnice

Referințe

3M:38950LB
Rubix:d786274
Producator:7000111477
EAN:4046719648122
brand logo

rezumat tehnic

Lățime50 mm
Lungime50 m
Culoarealbastru
Vezi toate Caracteristice

Detalii produs : 38950LB 3M - 38950LB 3M


Designed as a general purpose cotton cloth tape with a high tack adhesive and easy tear properties. Used across a wide variety of applications including binding, securing and sealing.
A polyethylene treated rayon cloth backing with synthetic rubber adhesive.

Puncte forte

Very high initial tack to most surfaces|| Waterproof backing has good conformability and easy tear.;Available in black or silver|| Offers industrial strength backing and abrasion resistance;Good conformability|| Moisture and water vapour resistance;Can be easily torn by hand and in both directions|| Tears easily by hand in both directions;Available in different colours and dimensions|| High tack adhesive and easy tear properties

Aplicații

Joining and sealing of sheetings, wallboards, metal and plastic ducting;Splicing of insulation, pipes and panels (hinge effect);Cauling and protection with film splicing for treatment or decontamination;Wrapping of containers and pipes;Colour coding, marking and labeling;Container sealing and tarp repair

Informații tehnice


atribute
greutate ambalate725 g
Lățime50 mm
Lungime50 m
Culoarealbastru
  • Disponibil – Data livrării la cerere