Ventilație asistată - Accesorii 3M BT-63

3M™ Powered & Supplied Air Breathing Tubes

Vedeți informațiile tehniceVezi documentele

Referințe

3M:BT-63
Rubix:d786586
Producator:7100189372
EAN:04054596643116
brand logo

Documente

Detalii produs : BT-63 3M - 3M BT-63 VERSAFLO TIGHT FITTING BREATHING TUBE


3M™ Powered & Supplied Air Breathing Tubes connects the air source with the headtop and ensures clean air reaches the headtop reliably and with unrestricted airflow. 3M™ Powered & Supplied Air Breathing Tubes are compatible with certain 3M™ Respiratory Headtops and Air Delivery Units.
3M™ Powered & Supplied Air Breathing Tubes are part of a CE-approved respiratory system

Puncte forte

Quickly allows attachment between headtop and Powered Air Respirator or Supplied Air Regulator;CE approved when used as part of a complete system;Replacement Part;Simple to install

Aplicații

Assembly, general maintenance, painting, spray insulation, spray coating, spraying, chemicals

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere