Cleiuri și adezivi lichizi 3M 7100233349
3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP8710NS
Vedeți informațiile tehniceVezi documenteleReferințe
3M:7100233349
Rubix:d820285
Producator:7100233349
EAN:00638060408650




Documente
Detalii produs : DP8710NS 3M - DP8710NS 3M
3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP8710NS is a black, non-sag, low Odour, non-flammable, toughened two-part structural acrylic adhesive.
This structural adhesive has improved performance within 3M's family of highly versitile, low Odour acrylic adhesives. It maintains the convenience of acrylic adhesives with fast curing and minimal surface preparation, while delivering improved impact strength, cold temperature resistance, flexibility and toxicological hazard profile. It is non-corrosive to steel and other active metal substrates.
3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP8710NS is a black, non-sag, low Odour, non-flammable two-part structural acrylic adhesive. 8710 is an improved version of 3M's low Odour acrylic adhesives, providing enhanced impact strength, peel resistance, flexibility, low temperature performance and worker safety.
Puncte forte
Low Odour, non-flammable and reduced toxicological hazard profile for a safer working environment compared to typical acrylic adhesives;Bonds to a variety of substrates, including metals, painted surfaces, plastics and composites, with minimal surface preparation required, including for slightly oily surfaces;Low temperature performance with structrual strength down to -40˚C;Enhanced impact and peel strength;10 minute work life with 15 minutes to structural strength;Contains 250 micron (0.010 inch) spacer beads to control bond line thickness
Aplicații
Metalworking such as specialty vehicles; appliance; HVAC and sporting goods ; Bonding plastics; composites and powder coats to metal ; Applications where cold temperature performance is essential ; Manufacturing environments where worker safety with respect to exposure to odors; toxicological hazards and flammable substances is of heightened importance
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Capacitate | 45 ml |
| Timp de uscare | 10 min |
| Tip de aplicație | applicazione in cartuccia duo-pak per incollaggi strutturali |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere