Adezivi și lipiciuri nelichide 3M SF100
3M™ Scotch-Weld™ Super Fast Instant Adhesive SF100
Vedeți informațiile tehniceVezi documenteleReferințe
3M:SF100
Rubix:d820186
Producator:7100034525
EAN:04054596839502

Documente
Detalii produs : SF100 3M - 3M 680208 SCOTCH-WELD SUPER FAST INSTANT ADHESIVE SF100 TRANS 50G
Bond to a variety of surfaces including leather, cork, wood, plastic and rubber with the low viscosity, very fast curing 3M™ Scotch-Weld™ Super Fast Instant Adhesive SF100. Our adhesive keeps productivity high and projects moving at speed.
Its low viscosity helps the adhesive flow quickly and create a thin layer in seconds when bonding difficult to bond plastics and rubbers, and acidic or contaminated surfaces.
Our adhesive meets CID A-A-3097, Type II, Class 1 specifications.
3M™ Scotch-Weld™ Super Fast Instant Adhesive SF100 is a low viscosity, very fast curing instant adhesive. This cyanoacrylate adhesive relies less on surface moisture for cure speed than standard cyanocrylates. It bonds to a variety of surfaces including leather, cork, wood, plastic and rubber.
Puncte forte
Super fast curing keeps projects moving forward and productivity high;Flexible container to pinch a precise drop or squeeze a steady bead with the desired length and low viscosity helps produce thin bond layer for fast, effective curing;Bonds to many surfaces including leather, cork, wood, plastic and rubber;Cut-to-size nozzle for targeted application;Fast curing to keep projects moving quickly
Aplicații
Bond to a variety of surfaces including leather; cork; wood; plastic and rubber
Informații tehnice
atribute
| Greutate | 500 g |
|---|---|
| Timp de uscare | 0.5 min |
| Culoare | incolor |
| Tip de aplicație | incollaggio istantaneo di plastiche, gomme e superfici difficili |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere