Referințe
Gedore:570015
Rubix:d791662
Producator:4543890
EAN:4017981570152

Detalii produs : 570015 GEDORE - 570015 GEDORE
Special steel. Body finished in Gedore blue paint and polished cutting area. It has heat treatment. Suitable for stamping rubber or plastic parts according to the specific diameter.
Arc punch 15 mm To DIN 7200 Form A For stamping out cardboard, leather, rubber, sealing materials and other soft materials Cutting edge hardened Shaft blue varnished
Informații tehnice
atribute
| Logistic Greutate | 180 g |
|---|---|
| Diametru | 15 mm |
| Lungime | 140 mm |
| Greutate | 0.18 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
