Referințe
Gedore:570020
Rubix:d791667
Producator:4544350
EAN:4017981570206

Detalii produs : 570020 GEDORE - 570020 GEDORE
Special steel. Body finished in Gedore blue paint and polished cutting area. It has heat treatment. Suitable for stamping rubber or plastic parts according to the specific diameter.
Arc punch 20 mm To DIN 7200 Form A For stamping out cardboard, leather, rubber, sealing materials and other soft materials Cutting edge hardened Shaft blue varnished
Informații tehnice
atribute
| Logistic Greutate | 315 g |
|---|---|
| Diametru | 20 mm |
| Lungime | 160 mm |
| Greutate | 0.315 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
