Set de chei Beta Tools 720/C6
6 socket wrenches with 1/2" female square drive, phosphated, in a sheet metal case
Vedeți informațiile tehniceReferințe
Beta Tools:720/C6
Rubix:d1186147
Producator:007200910
EAN:8014230029061

Detalii produs : 720/C6 BETA - SET OF WRENCHES BETA TOOLS 720/C6
6 socket wrenches with 1/2" female square drive, phosphated, in a sheet metal case
Puncte forte
6 socket wrenches with 1/2" female square drive, phosphated, in a sheet metal case
Aplicații
Hand tools
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 230x115x55 mm |
|---|---|
| Logistic Greutate | 1271 g |
| Numărul de elemente | 6 |
| Finisare | fosfat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
