Rulment cu bile cu contact unghiular SKF 7210 BE-2RZP, Diametrul exterior: 90 mm | Diametrul interior: 50 mm | Lățime: 20 mm

7210 Series Angular Contact Ball Bearing

Vedeți informațiile tehnice

Referințe

SKF:7210 BE-2RZP
Rubix:42177
EAN:7316577268945
brand logo

rezumat tehnic

Diametrul interior50 mm
Diametrul exterior90 mm
Lățime20 mm
Vezi toate Caracteristice

Detalii produs : 7210 BE-2RZP SKF - SKF RULMENT 7210 BE-2RZP


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Puncte forte

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Informații tehnice


atribute
Diametrul interior50 mm
Diametrul exterior90 mm
Lățime20 mm
Tipul jocului rulmentuluicn
Focădouă scuturi metalice
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.