Referințe
Stanley:2-10-099
Rubix:119234
EAN:3253562100993

Detalii produs : 2-10-099 - 2-10-099 CUTTER 99E LAMA RETRACTABILA 155MM
Original extendible Stanley knife. Zinc version, durable and light Metal version, for left and right handed use, extendible in 5 positions. Storage space for spare blades in the handle. Interlock nose connection: this prevents the cutting blade, even under great force, being forced upwards Supplied with 5 spare blades Length 155 mm.
Puncte forte
• Original Extendable Stanley® Blade
• Zinc version, durable and light
• Metal version, for left and right handed use, extendible in 5 positions
• Storage space for spare blades in the handle
• InterLock nose connection: this prevents the cutting blade, even under great force, being forced upwards
• Supplied with 3 spare blades
• Length 155mm
• Zinc version, durable and light
• Metal version, for left and right handed use, extendible in 5 positions
• Storage space for spare blades in the handle
• InterLock nose connection: this prevents the cutting blade, even under great force, being forced upwards
• Supplied with 3 spare blades
• Length 155mm

Informații tehnice
atribute
| Dimensiunile Packaged (D x W x H) | 23x77x210 mm |
|---|---|
| greutate ambalate | 162 g |
| Lungimea lamei | 155 mm |
| Numărul de lame | 3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere