Referințe
Format:81530040, 9881530040
Rubix:d812670
Producator:1560281
EAN:4317784099943
Detalii produs : 9881530040 FORMAT - 9881530040 FORMAT
Abrasive fabric economy roll, roll width 50 mm, FORMAT
Design: Resin-bonded aluminium oxide grain (A) on very flexible fabric (brown), evenly and slightly loose. Excellent grit friction, long life, minimal pressure and good flexibility. Roll length 50 metres.Application: For clean hand-sanding even for extremely heavy-duty use, anti-rip and non-fraying. Oil and petrol resistant, For work with alloyed and non-alloyed steel and non-ferrous metals. Ideal for working with fixtures, containers, cast and forged parts and body parts etc.
Abr. cloth eco. roll 50mm K 40
Informații tehnice
atribute
| Bob | 40 |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere