Instrumente și metrologie Format 81530080, 9881530080
Abr. cloth eco. roll 50mm K 80
Vedeți informațiile tehniceReferințe
Format:81530080, 9881530080
Rubix:d812672
Producator:9881530080
EAN:4317784099967
Detalii produs : 9881530080 FORMAT - 9881530080 FORMAT
Abrasive fabric economy roll, roll width 50 mm, FORMAT
Design: Resin-bonded aluminium oxide grain (A) on very flexible fabric (brown), evenly and slightly loose. Excellent grit friction, long life, minimal pressure and good flexibility. Roll length 50 metres.Application: For clean hand-sanding even for extremely heavy-duty use, anti-rip and non-fraying. Oil and petrol resistant, For work with alloyed and non-alloyed steel and non-ferrous metals. Ideal for working with fixtures, containers, cast and forged parts and body parts etc.
Abr. cloth eco. roll 50mm K 80
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere