Role abrazive Format 82860080, 9882860080

Abr.mop disc synth. resin 115mm K 80 cr.

Vedeți informațiile tehnice

Referințe

Format:82860080, 9882860080
Rubix:d812839
Producator:4317784282796
EAN:4317784282796
brand logo

Detalii produs : 9882860080 FORMAT - 9882860080 FORMAT


Flap grinding disc for stainless steel work, zirconia alumina, Ø 115 mm, 6° curved

Design: Zirconia alumina layers (ZA) with multi-bonding. Tough design, resin-bonded, high strength with a 6° curved fibreglass disc attached. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm. Application: Special product for stainless steel, also suitable for steel to some extent. Ideally suited to edges and weld seams, cool grinding.

Abr.mop disc synth. resin 115mm K 80 cr.

Informații tehnice


atribute
Bob80
  • Disponibil – Data livrării la cerere