Referințe
Pferd Tools:SBR 25 A 800
Rubix:d816909
Producator:45016080
EAN:4007220607244



Detalii produs : SBR25A800 PFERD - SBR25A800 PFERD
SBR 25, SBR 40 and SBR 50 corresponding to the B shape, ISO 3366. SBR 100 corresponds to the A shape, ISO 3366. Abrasive: corundum A Suitable for manual sanding of metals and materials of all types. The delivery is carried out in a cardboard box with a tear-off edge, so that the pieces of abrasive strips can be cut on the spot as needed.
Informații tehnice
atribute
| Lungime | 50000 mm |
|---|---|
| Lățime | 25 mm |
| Material | fibră |
| Bob | 800 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
