Referințe
Roebuck:866913
Rubix:d797664
EAN:3660338209710
Documente
Detalii produs : 866913 ROEBUCK - 866913 CUREA ABRAZIVA 100X610 G80 ROEBUCK
Advantages: Special band for sanding machines - for universal use on wood,.
metal, paint and varnish
metal, paint and varnish
BH/LS309XH/80/N/F5/100X610
Puncte forte
Special type for portable belt sanders - For universal use on wood, metal, paint and varnish - Large product mix of belts for all standard machines
Aplicații
Wood / Metals / NF Metals /Paint / Varnish / Filler
Informații tehnice
atribute
| Lungime | 610 mm |
|---|---|
| Lățime | 100 mm |
| Bob | 80 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

