Disc abraziv Pferd Tools CD 75 A 120 PLUS

Abrasive Disc CD A Plus

Vedeți informațiile tehniceVezi documentele

Referințe

Pferd Tools:CD 75 A 120 PLUS
Rubix:d788228
Producator:42755712
EAN:4007220593691
PFERD COMBIDISC® abrasive disc CD 75 A 120 PLUS

rezumat tehnic

Diametru75 mm
Bob120

Documente

Detalii produs : 42755712 PFERD - 42755712 PFERD


Pferd Tools’ COMBIDISC CD A-PLUS aluminium oxide abrasive discs are suitable for sanding operations ranging from roughing to finishing. Their reinforced structure ensures consistent material removal whilst maintaining good durability, even on edges. The COMBIDISC clamping system makes them easy to fit onto a variety of equipment.

 

Features:

COMBIDISC CD A-PLUS aluminium oxide abrasive discs are used for general-purpose sanding operations, from roughing to finishing. The abrasive material is mounted on a stiffer backing, which improves material removal rates. It also offers high tear resistance, making it particularly suitable for sanding edges

 

The COMBIDISC CD clamping system features an internal-threaded screw connection on the tool side, compatible with both metal and plastic backing plates. As well as enabling quick and secure fitting, this fastening method prevents sticking or slipping and significantly reduces vibrations.

 

The discs require the use of a suitable backing pad, to be ordered separately. They are also compatible with several common systems such as PSG, Power Lock Type II ‘turn on’, SocAtt or Turn-On.

 

Specifications:

- Diameters: 50 mm, 75 mm

- Grit sizes: 36, 60, 80, 120

- Optimum rotational speed (Ø 50 mm): 8,000 to 13,000 rpm

- Optimum rotational speed (Ø 75 mm): 5,000 to 9,000 rpm

- Maximum circumferential speed: 50 m/s

- Abrasive type: A-PLUS corundum

- Clamping system: COMBIDISC CD (internal threaded connection)

- Packaging: 100 pieces (Ø 50 mm), 50 pieces (Ø 75 mm)

Puncte forte

- Consistent material removal thanks to the rigid backing which stabilises the abrasive

- Good edge retention due to high tear resistance

- Reduced vibrations for more stable and comfortable use

- No sticking or slipping

- Time savings when changing tools thanks to the quick-release COMBIDISC system

- Extensive compatibility with several common mounting systems

Aplicații

Roughening;Leveling;Deburring;Surface work;Work on edges;Sharpening;Weld dressing;Fine grinding in multiple steps

Informații tehnice


atribute
Diametru75 mm
Bob120
  • Disponibil – Data livrării la cerere