Disc abraziv Pferd Tools CDR 50 CO-COOL 36

Abrasive Disc CDR

Vedeți informațiile tehniceVezi documentele

Referințe

Pferd Tools:CDR 50 CO-COOL 36
Rubix:d788214
Producator:42776503
EAN:4007220778678
PFERD COMBIDISC® abrasive disc CDR 50 CO COOL 36

rezumat tehnic

Diametru50 mm
Bob36

Documente

Detalii produs : 42776503 PFERD - 42776503 PFERD


For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding

Puncte forte

The Pferd Tools sanding sheets from the CDR Version range, featuring CO-COOL ceramic grit, are designed for aggressive sanding with high material removal rates on hard and poor-conducting materials. The self-sharpening ceramic grit and active abrasive additives ensure consistent cutting performance whilst reducing clogging and heat build-up.

 

Features:

These sanding sheets are suitable for sharpening, texturing, step-by-step fine sanding, machining weld seams, surface finishing, chamfering, deburring and levelling. The self-sharpening ceramic grain enables aggressive sanding with consistent performance. Active abrasive additives improve material removal, reduce clogging and enable grinding without excessive heat build-up on hard and poor heat-conducting materials. The CDR system is based on a plastic external threaded connection on the tool side and is mounted on COMBIDISC backing discs from Pferd Tools (also compatible with standard systems). Tool changes are quick, handling is simple and operation is virtually vibration-free. Furthermore, problems such as sticking, slipping or detachment are significantly reduced.

 

Specifications:

• Abrasive: CO-COOL ceramic grain

• Available grit sizes: 24, 36, 60, 80 and 120

• Mounting system: CDR system (plastic external threaded connection)

• Available outer diameters: 38 mm, 50 mm and 75 mm

• Optimum speed for Ø 38 mm: 5,000 to 16,000 rpm

• Optimum speed for Ø 50 mm: 3,800 to 13,000 rpm

• Optimum speed for Ø 75 mm: 2,500 to 9,000 rpm

• Maximum permissible peripheral speed: 50 m/s

• Compatible power tools: spindle, machines with flexible shaft, cordless angle grinders, straight grinders, angle grinders

• Other suitable systems: Roloc™, Lockit, Speed Lok TR, Power Lock Type III, Fastlock B-System, Roll-On

Aplicații

The CDR Version range with CO-COOL ceramic grain is suitable for working on unhardened and untreated steels, structural steels, carbon steels, tool steels, unalloyed steels, cast steels, hardened or heat-treated steels, alloy steels, austenitic stainless steels, bronze, titanium, and nickel- and cobalt-based alloys. They can also be used on soft aluminium alloys, although corundum is better suited for this purpose. These abrasive sheets are used for surface preparation, post-weld finishing, deburring, chamfering or step-by-step finishing in metalworking, mechanical engineering, industrial maintenance and metal fabrication. They are designed for use with backing plates on machines with a flexible shaft and angle attachment, as well as on small pneumatic or electric angle grinders.

Informații tehnice


atribute
Diametru50 mm
Bob36
  • Disponibil – Data livrării la cerere