Disc abraziv Pferd Tools 42740001
Abrasive Disc COMBIDISC® CD DIA
Vedeți informațiile tehniceVezi documenteleReferințe
Documente
Detalii produs : 42740001 PFERD - ABRASIVE DISCS CD-DIA 25 D251- P 60 PFERD
Pferd Tools’ COMBIDISC® DIA diamond abrasive discs are designed for machining extremely hard materials and reinforced surfaces. The various versions available cover roughing, dressing and finishing operations on technical substrates.
Features:
The COMBIDISC® DIA range uses a diamond abrasive suitable for machining wear-resistant coatings, armour plating and high-hardness materials. It features a screw-on mounting system that facilitates quick tool changes, available in:
- CD version: internal threaded screw connection suitable for metal or plastic backing plates. More versatile, compatible with several systems (COMBIDISC or PSG, Power Lock II, etc.);
- CDR version: external-threaded screw connection suitable for plastic backing plates. Can be changed very quickly and is compatible with systems such as COMBIDISC, Roloc™, TR, Speed Lok, etc.
Use with a hard or medium-hard backing pad allows the tool’s performance to be adapted to the application. The virtual absence of vibrations contributes to smoother handling, whilst the tool/backing pad connection prevents problems with adhesion, slippage or detachment. Backing pads must be ordered separately. The set is designed for use with flexible-shaft machines, pneumatic or electric angle grinders, straight grinders and spindles.
Specifications:
- Diameters: 25 mm, 38 mm, 50 mm and 75 mm
- Diamond grit sizes: D 251, D 126 and D 76
- ISO 6344 equivalents: D 251 = P 60; D 126 = P 120; D 76 = P 220
- Optimal speed range depending on diameter: 2,500 to 15,000 rpm
- Ø 25 mm: 7,500 to 15,000 rpm
- Ø 38 mm: 5,000 to 10,000 rpm
- Ø 50 mm: 3,800 to 7,500 rpm
- Ø 75 mm: 2,500 to 5,000 rpm
- Recommended cutting speed: 10 to 20 m/s
- Maximum permissible circumferential speed: 50 m/s
- Pack size: 10 pieces
Puncte forte
- Suitable for very hard materials and reinforced coatings
- Easy to handle and virtually vibration-free operation
- Quick tool change
- Secure attachment to the holder, minimising slippage, poor adhesion and detachment during use
- Can be used on a range of machine types
Aplicații
These diamond abrasive discs are suitable for sharpening, graining, multi-stage finishing, surface machining, chamfering, deburring, levelling and reworking weld beads. They are suitable for use on bronze, titanium, nickel- and cobalt-based alloys, as well as fibre-reinforced plastics, thermoplastics, wood, chipboard, stone and paint.
In industry, this range can be used in the manufacture and maintenance of technical components, in the machining of wear-prone parts, in workshops working with armoured or carbide-coated materials, and in the manufacture of propulsion systems. It is used with spindles, flexible-shaft machines, straight grinders, as well as corded, pneumatic or cordless angle grinders.
Informații tehnice
| Diametru | 25 mm |
|---|---|
| Bob | 60 |
- Disponibil – Data livrării la cerere



