Referințe
Norton:63642531777
Rubix:d1214601
Detalii produs : 63642531777 NORTON - ABRASIVE SHEET NORTON 63642531777
Equipped with excellent flexibilityà and resistance to breakage, the R222 canvas sheets are used for every type of application thanks to the wide range of grains
Type of support : Lightweight cotton J
Premium Aluminum Oxide Abrasive
Flexible cotton support weight J
Sheets - Norton R222 - 230x280mm Gr50
Puncte forte
Flexible and tear-resistant
Excellentà cutting speeds and long life of the product Ideal for smoothing profiled and curved surfaces
Aplicații
Polishing
Informații tehnice
atribute
| Lungime | 280 mm |
|---|---|
| Lățime | 230 mm |
| Bob | 50 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere