Referințe
Norton:63642539131
Rubix:d1221576
EAN:3157620149231
Detalii produs : 63642539131 NORTON - ABRASIVE SHEET NORTON 63642539131
Equipped with excellent flexibilityà and resistance to breakage, the R222 canvas sheets are used for every type of application thanks to the wide range of grains
Type of support : Lightweight cotton J
Premium Aluminum Oxide Abrasive
Flexible cotton support weight J
Cut Sheets - Norton R222 - 355x1000mm Gr120
Puncte forte
Flexible and tear-resistant
Excellentà cutting speeds and long life of the product Ideal for smoothing profiled and curved surfaces
Aplicații
Polishing
Informații tehnice
atribute
| Lungime | 1000 mm |
|---|---|
| Lățime | 355 mm |
| Bob | 120 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
