Mânecă Pferd Tools GSB 2220 CO-COOL 60
Abrasive sleeves GSB 2220 CO-COOL 60
Vedeți informațiile tehniceReferințe
Pferd Tools:GSB 2220 CO-COOL 60
Rubix:d816953
Producator:42207305
EAN:4007220772225



Detalii produs : GSB2220CO-COOL60 PFERD - GSB2220CO-COOL60 PFERD
Active agents added to the coating improve the removal of material, avoid clogging and allow sanding without heating. Available in cylindrical and conical shape. Abrasive: COCOOL ceramic grains for aggressive grinding with high material removal on hard and tough materials of poor thermoconductivity.
Informații tehnice
atribute
| Diametru | 22 mm |
|---|---|
| Lățime | 20 mm |
| Bob | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere