Referințe
ACE:A2X8EUF
Rubix:d757315
Producator:A2X8EUF

Detalii produs : A2X8EUF ACE - A2X8EUF ACE
The ACE industry shock absorbers are powerful and adaptable. These are robust, ready-to-install hydraulic machine elements with very high energy absorptions and a wide range of damping values. The heavy industrial shock absorbers are the first choice in heavy-duty applications and in the heavy machine industry, when no precise operational data can be determined.
Informații tehnice
atribute
| Logistic Greutate | 19850 g |
|---|---|
| Călătorie | 203 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere