Amortizor ACE MC64150EUM-4
ACE Industrial shock absorber self-compensating
Vedeți informațiile tehniceReferințe
ACE:MC64150EUM-4
Rubix:d782039
Producator:MC64150EUM-4
EAN:4049012003070

Detalii produs : MC64150EUM-4 ACE - MC64150EUM-4 ACE
These self-compensating shock absorbers of ACE's innovative MAGNUM series are equipped with the latest damping technology. You will benefit from the extended service life of the products even in the most difficult environments. This is ensured by the latest sealing technology, an annealed guide bearing and the integrated positive stop. Due to the high energy absorption in a compact design and a large area of the effective loads (between 3 kg and 63700 kg!), new perspectives are emerging with regard to damper size and utilization of the machine's performance. The continuous male thread and the extensive accessories matched to the MAGNUM series open up new possibilities in the design and assembly. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Informații tehnice
atribute
| Logistic Greutate | 5100 g |
|---|---|
| Călătorie | 150 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere