Referințe
ACE:MA35EUM
Rubix:93863
Producator:AU123-0004
EAN:4049012002431

Detalii produs : MA35EUM ACE - ACE MA35EUM SHOCK ABSORBER
ACE miniature shock absorbers are maintenance-free, ready-to-install hydraulic machine elements. If the damping behaviour of self-compensating shock absorbers is not sufficient, the adjustable MA series can be adjusted exactly to the respective task. All types have an integrated positive stop. The long strokes (MA900 with 40 mm) result in very low braking and reaction forces. The MA150 is equipped with the reliable rolling diaphragm system (MC150 to MC600 series) and therefore offers all the advantages of this technology. Thanks to the stepless adjustment, the MA series covers an effective load range from 0.2 kg to 2040 kg. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Informații tehnice
atribute
| Logistic Greutate | 43 g |
|---|---|
| Călătorie | 10 mm |
| Temperatura minimă | 0 °C |
| Temperatura maximă | 66 °C |
| Lungime | 84 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere