Amortizor ACE SC300EUM-4

ACE Miniature Shock Absorber, Soft Contact and Self-compensating

Vedeți informațiile tehniceVezi documentele

Referințe

ACE:SC300EUM-4
Rubix:d757277
Producator:SC300EUM-4
EAN:4049012003391
brand logo

rezumat tehnic

Călătorie19 mm
Vezi toate Caracteristice

Documente

Detalii produs : SC300EUM-4 ACE - ACE CONTROLS INTERNATIONAL LTD SC300EUM4 SHOCK ABSORBER 1


ACE miniature shock absorbers are maintenance-free, ready-to-install hydraulic machine elements. The SC series can be designed with either a linear or progressive braking curve. Long strokes create very low braking and reaction forces. They have an integrated positive stop and are especially suitable for handling devices, linear cylinders, piston rod-free cylinders, pneumatically driven sledges etc. Due to very small overlapping weight range, you can ideally cover an effective load range from 0.7 kg to 2088 kg. With side load adapter, impact angles up to 25° are possible. With its extensive range of products and accessories, ACE offers tailor-made solutions for virtually any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.

Informații tehnice


atribute
Logistic Greutate110 g
Călătorie19 mm
Temperatura minimă0 °C
Temperatura maximă66 °C
Lungime117.4 mm
  • Disponibil – Data livrării la cerere