Referințe
Gates:4MBSPP-4MBSPP
Rubix:d493681
Producator:4230-04114
EAN:5414465022456
Detalii produs : 4MBSPP-4MBSPP GATES - 4MBSPP-4MBSPP GATES
Gates BSP and JIC adaptors complete the hydraulic circuit and from now on, you can rely on trusted Gates quality products to do that job! This versatile and competitively priced product range covers most of the European needs. The programme provides you with a well-balanced stock mix that limits your distribution investment but ensures that you always have the right part at hand for an optimal response time to any breakdown which helps you to maximise profit.
Puncte forte
•Thread conversion adaptors - to change from one port thread to another to allow tube fitting or hose connections to be made
Jump size adaptors - to reduce or expand the existing thread
Hose end adaptors - hose to port, hose to hose, etc.
Jump size adaptors - to reduce or expand the existing thread
Hose end adaptors - hose to port, hose to hose, etc.
Informații tehnice
atribute
| Logistic Greutate | 35 g |
|---|---|
| Diametrul filetării (inch) | 3/8 '' |
| Diametrul tubului exterior | 17.5 mm |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 150 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

