Referințe
SKF:SM 16 ELP-ASTR
Rubix:d1289861
Producator:SM 16 ELP-ASTR
EAN:7316581282531
Detalii produs : SM 16 ELP-ASTR SKF - LEVELLING ELEMENT SKF SM 16 ELP-ASTR
Low profile chocks (ELP-ASTR) are surface treated alloy steel low profile chocks. They are aimed at applications with limited available chocking heights. Each part is individually surface treated, which gives the chocks a consistent quality and extended performance against corrosion. They can be fitted easily which shorten the installation time
Puncte forte
•A high load capacity
A broad adjustment range
An optimized load path through the product
An optimized bolt/Vibracon combination
Reduced chock height across the entire range
A broad adjustment range
An optimized load path through the product
An optimized bolt/Vibracon combination
Reduced chock height across the entire range
Aplicații
Gas and Diesel Engines;Compressors;Electric Motors;Gearboxes;Generators;Pumps and Fans;Bearing Housings;Turbines;Other Critical Rotating Machinery
Informații tehnice
atribute
| Diametru | 16 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere