Referințe
Elesa+Ganter:GN 99.2-10-M8-25-N
Rubix:d582584
Producator:GN 99.2-10-M8-25-N
EAN:4045525422216





Detalii produs : 99.2-10-M8-25-N ELESA+GANTER - 99.2-10-M8-25-N ELESA+GANTER
Adjustable clamping levers GN 99.2 are known for their small dimensions. They are for use in applications where either the clamping range is limited or where a specific lever position is required. The serrated bore in the spherical hub is fitted with a threaded bolt insert which engages in the hub with its own serrations. By depressing the clamping lever the serrations are disengaged freeing it for re-positioning in the most convenient position. When releasing the lever the serrations will re-engage automatically. Should a rotation of 360° not be possible the insert can be slightly screwed in (after the lever has been disengaged) by means of the slotted knurled screw.
Informații tehnice
atribute
| Logistic Greutate | 71 g |
|---|---|
| Lungime | 25 mm |
| Material/finisare | Oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
