Mâner Elesa+Ganter GN 99.2-10-M8-40-N

Adjustable clamping levers, Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 99.2-10-M8-40-N
Rubix:d603065
Producator:GN 99.2-10-M8-40-N
EAN:4045525422254
brand logo

rezumat tehnic

Lungime40 mm
Material/finisareOțel
Vezi toate Caracteristice

Detalii produs : 99.2-10-M8-40-N ELESA+GANTER - 99.2-10-M8-40-N ELESA+GANTER


Adjustable clamping levers GN 99.2 are known for their small dimensions. They are for use in applications where either the clamping range is limited or where a specific lever position is required. The serrated bore in the spherical hub is fitted with a threaded bolt insert which engages in the hub with its own serrations. By depressing the clamping lever the serrations are disengaged freeing it for re-positioning in the most convenient position. When releasing the lever the serrations will re-engage automatically. Should a rotation of 360° not be possible the insert can be slightly screwed in (after the lever has been disengaged) by means of the slotted knurled screw.

Informații tehnice


atribute
Logistic Greutate75 g
Lungime40 mm
Material/finisareOțel
  • Disponibil – Data livrării la cerere

Lungime