Mâner Elesa+Ganter GN 6337.3-25-M10-25-M

Adjustable clamping levers, Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 6337.3-25-M10-25-M
Rubix:d598926
Producator:GN 6337.3-25-M10-25-M
EAN:4045525343764
brand logo

rezumat tehnic

Lungime25 mm
Material/finisareOțel
Vezi toate Caracteristice

Detalii produs : 6337.3-25-M10-25-M ELESA+GANTER - 6337.3-25-M10-25-M ELESA+GANTER


Adjustable clamping levers GN 6337.3 have proved to be ideal whenever parts have to be clamped in a confined space or a particular lever position is required. The insert is connected by the lever via serrations in the ball bore which can be disengaged. Pushing the lever down, disengages the serrations and the lever can be swivelled to the ideal clamping position. Engagement is achieved by releasing the lever. Should a rotation of 360° not be possible, the insert can be lightly screwed in (after the lever is disengaged) via a slot in the knurled screw.

Informații tehnice


atribute
Logistic Greutate132 g
Lungime25 mm
Material/finisareOțel
Diametru25 mm
  • Disponibil – Data livrării la cerere

Lungime