Levieri de tensionare/închidere Elesa+Ganter GN 125-45-M16-D

Adjustable flat tension levers with threaded bushing, Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 125-45-M16-D
Rubix:d581993
Producator:GN 125-45-M16-D
EAN:4045525042612
brand logo

rezumat tehnic

Diametrul firului31.5 mm
Material/finisareOțel
Lungime45 mm
Vezi toate Caracteristice

Detalii produs : 125-45-M16-D ELESA+GANTER - 125-45-M16-D ELESA+GANTER


The overall height of flat tension levers GN 125 is reduced to a minimum. As all other adjustable levers, they are ideal when-ever parts have to be clamped in a confined space, or a particular lever position is required. The threaded insert is connected with the hub via serrations which can be disengaged. Pulling the lever, disengages the serrations and the lever can be swivelled to the ideal clamping position. On releasing the lever it will automatically re-engage.

Informații tehnice


atribute
Logistic Greutate406 g
Diametrul firului31.5 mm
Material/finisareOțel
Lungime45 mm
Înălțime60 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

Înălțime