Levieri de tensionare/închidere Elesa+Ganter GN 125.5-45-M16-D
Adjustable flat tension levers with threaded stud, Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 125.5-45-M16-D
Rubix:d595508
Producator:GN 125.5-45-M16-D
EAN:4045525527935





Detalii produs : 125.5-45-M16-D ELESA+GANTER - 125.5-45-M16-D ELESA+GANTER
The overall height of Stainless Steel-Flat tension levers GN 125.5 is reduced to a minimum. As all other adjustable levers, they are ideal whenever parts have to be clamped in a confined space, or a particular lever position is required. The threaded insert is connected with the hub via serrations which can be disengaged. Pulling the lever, disengages the serrations and the lever can be swivelled to the ideal clamping position. On releasing the lever it will automatically re-engage.
Informații tehnice
atribute
| Logistic Greutate | 450 g |
|---|---|
| Diametrul firului | 35.5 mm |
| Material/finisare | Oțel |
| Lungime | 45 mm |
| Înălțime | 64 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
