Levieri de tensionare/închidere Elesa+Ganter GN 125.5-36-M10-32-D

Adjustable flat tension levers with threaded stud, Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 125.5-36-M10-32-D
Rubix:d603778
Producator:GN 125.5-36-M10-32-D
EAN:4045525540897
brand logo

rezumat tehnic

Diametrul firului36 mm
Material/finisareOțel
Lungime32 mm
Vezi toate Caracteristice

Detalii produs : 125.5-36-M10-32-D ELESA+GANTER - 125.5-36-M10-32-D ELESA+GANTER


The overall height of Stainless Steel-Flat tension levers GN 125.5 is reduced to a minimum. As all other adjustable levers, they are ideal whenever parts have to be clamped in a confined space, or a particular lever position is required. The threaded insert is connected with the hub via serrations which can be disengaged. Pulling the lever, disengages the serrations and the lever can be swivelled to the ideal clamping position. On releasing the lever it will automatically re-engage.

Informații tehnice


atribute
Logistic Greutate255 g
Diametrul firului36 mm
Material/finisareOțel
Lungime32 mm
Înălțime45 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

Înălțime