Levieri de tensionare/închidere Elesa+Ganter GN 303.1-45-M4-12-SW-S

Adjustable hand levers, Internal parts Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 303.1-45-M4-12-SW-S
Rubix:d601979
Producator:GN 303.1-45-M4-12-SW-S
EAN:4045525800809
brand logo

rezumat tehnic

Diametrul firului45 mm
Material/finisareOțel
Lungime12 mm
Vezi toate Caracteristice

Detalii produs : 303.1-45-M4-12-SW-S ELESA+GANTER - 303.1-45-M4-12-SW-S ELESA+GANTER


Adjustable hand levers GN 303.1 are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be dis-engaged. The push button is a design element that offers an easy disengagement. Its use is limited to applications where dismantling of the lever for installation is not required.

Informații tehnice


atribute
Logistic Greutate39 g
Diametrul firului45 mm
Material/finisareOțel
Lungime12 mm
Înălțime35 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

12 mm

Înălțime