Levieri de tensionare/închidere Elesa+Ganter GN 503-100-M16-SW
Adjustable hand levers, Plastic, threaded bushing
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 503-100-M16-SW
Rubix:d585540
Producator:GN 503-100-M16-SW
EAN:4045525266063





Detalii produs : 503-100-M16-SW ELESA+GANTER - 503-100-M16-SW ELESA+GANTER
Plastic adjustable hand levers GN 503 are a very cost effective construction variant. In addition these levers are in general rust resistant and electrically insulated. Furthermore the press button offers an easy disengagement and this also underlines the pleasant design. Its use is, however, limited to applications where dismantling of the lever for installation is not required. The threaded insert can after disengagement be screwed in using the serration of the insert. When pulling the handle, the serration frees itself and can be re-located into any required position. When "releasing" the lever the serration re-engages itself automatically.
Informații tehnice
atribute
| Logistic Greutate | 80 g |
|---|---|
| Diametrul firului | 48 mm |
| Material/finisare | Plastic |
| Lungime | 100 mm |
| Înălțime | 65 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
