Levieri de tensionare/închidere Elesa+Ganter GN 603-30-M4-DOR

Adjustable hand levers, Plastic, threaded bushing

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 603-30-M4-DOR
Rubix:d580198
Producator:GN 603-30-M4-DOR
EAN:4045525613409
brand logo

rezumat tehnic

Diametrul firului29.5 mm
Material/finisarePlastic
Lungime30 mm
Vezi toate Caracteristice

Detalii produs : 603-30-M4-DOR ELESA+GANTER - 603-30-M4-DOR ELESA+GANTER


Adjustable hand levers GN 603, like all the products of the Ergostyle® range, are renowned for their good style but also their ergonomical shape. They are like all adjustable hand levers ideal whenever parts have to be clamped in a confined space or in a particular lever position. The centre insert is connected to the lever via serrations which can easily be disengaged. The releasing button offers an easy disengagement. Its use is limited to applications where dismantling of the lever for installation is not required.

Informații tehnice


atribute
Logistic Greutate10 g
Diametrul firului29.5 mm
Material/finisarePlastic
Lungime30 mm
Înălțime30 mm
  • Disponibil – Data livrării la cerere

Diametrul firului

Lungime

Înălțime